Beli soft jaw chuck di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Soft Jaw (Claw Bubut)Deskripsi:We are using S45C steel which is easy to modify and cut and also has suitable hardness. Also, careful processing is given considering factors such as reduction of restoration accuracy (core sway) after reinstallation and cause of attachment distortion of the master jaw.atribut:
- Length (mm): 95
- Width (mm): 35
- Height (mm): 40
- Pitch (mm): 1.5
- Chuck Dimensions (inch): 8
- Weight (kg): 2.4
- Logitech All In One Webcam dan SpeakerphoneDeskripsi:"Isi kemasan : Base BCC950 ConferenceCam dan kabel USB yang disertakanStem perpanjangan kameraKepala WebcamKabel dayaPanduan quick startRemote control"atribut:
- Cable Power (m): 2.4
- Cable USB (m): 2.4
- Diagonal Camera (°): 78
- Horizontal Camera (°): 70,42
- Vertikal Camera (°): 43,3
- BOLA DUNIA (TOOLS) Lathe Chuck 3 JawDeskripsi:Chuck Bubut biasa di sebut kepala bubut dan ada juga yang menyebut Claw,untuk menjepit benda kerja di mesin bubut
- TRUSCO Soft Jaw (Claw Bubut)Deskripsi:-S45C steel which is easy to modify and has suitable hardness is used.-Careful processing has been given considering points such as lowering of restoration accuracy (Core run out) after reinstallation and factors causing attachment distortion of the Master Jaw.atribut:
- Pitch: 1.5mm
- CARRSON Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:Kualitas dan bentuk barang yang lebih bagus.Untuk ukuran diameter ulir yang kecil maka kita tidak memerlukan mesin bubut untuk membuat ulir missal pada baut dan mur. Hanya dengan menggunakan tangan dengan peralatan Tap dan sney maka kita dapat membuat ulir.Tap adalah untuk membuat ulir dalam (mur), sedangkan Sney adalah untuk membuat ulir luar (baut). Pada bagian pertama dari tulisan ini kita akan membahas cara membuat ulir dalam dengan menggunakan
- Kitagawa Iron Works Soft Jaw for Power Chuck (Claw Bubut)Deskripsi:Soft jaws for power chucks. The SJ series is a model change product of the conventional soft jaw SB series and is fully compatible with the SB series.atribut:
- Shape: With Mountain Picking
- Cell Spacing (mm): 1.5x60° (serration pitch)
- Chuck: Main compatible solid chuck models: DL208, N-08, NL08, AS08, NRC08; Main compatible hollow chuck models: BR08, BB208, BS308, B-208, BL208, QJR08
- Chuck Dimension (inch): 8
- KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)Deskripsi:-The jaws has adopted a cloth guide that prevents fluctuation and distortion even at high speed rotation and improved grasping strength.-Hard jaws and soft jaws can be used. Its durability and economic efficiency are outstanding.
- TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:- Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.atribut:
- Material: Heat Treated Carbon Steel
- KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)atribut:
- Chuck Outside Diameter (mm): 85
- Clamping Force (kN): 9
- Outside Diameter Grip (mm): 2 - 70
- Inside Diameter Grip (mm): 24 - 64
- Specification: With handle for manual tightening
- KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut)Deskripsi:-Inner jaws and outer jaws can be exchanged and used, durability and economic efficiency are outstanding.atribut:
- Chuck Outer Diameter (mm): 130
- Clamping Force (kN): 15
- Outer Diameter Grip (mm): 3 to 110
- Inner Diameter Grip (mm): 33 to 100
- Kitagawa Iron Works Soft Jaw for Power Chuck Standard Jaw (Claw Bubut)Deskripsi:Soft jaws for power chucks. The SJ series is a model change product of the conventional soft jaw SB series and is fully compatible with the SB series.*The product image is a representative image.
- Kitagawa Iron Works Hard Jaw (Claw Bubut)Deskripsi:*In the case of an order by cash on delivery, it may be shipped after the next day. *We do not deliver to private homes (single-family homes and collective housing).
- SAN OU Three Jaw ChuckDeskripsi:Merk : San Ou / Bola DuniaKondisi 100% Barang BaruK110-500atribut:
- Size (inch): 20 (500mm)
- Number of Clamps: 3 Jaw
Daftar Harga soft jaw chuck Terbaru October 2026
| TRUSCO Soft Jaw (Claw Bubut) | Rp989.900 |
| KRISBOW Tap and Die Set Metric (Set Alat Tap dan Senai) | Rp249.900 |
| TRUSCO Soft Jaw (Claw Bubut) | Rp469.900 |
| Logitech All In One Webcam dan Speakerphone | Rp4.599.900 |
| BOLA DUNIA (TOOLS) Lathe Chuck 3 Jaw | Rp1.399.900 |
| TRUSCO Soft Jaw (Claw Bubut) | Rp739.900 |
| Arm Soft Jaw for Kitagawa Chucks (Claw Bubut) | Rp1.099.900 |
| CARRSON Tap and Die Set (Set Alat Tap dan Senai) | Rp309.900 |
| Kitagawa Iron Works Soft Jaw for Power Chuck (Claw Bubut) | Rp1.299.900 |
| KITAGAWA 3-Jaw Scroll Chuck (Chuck Bubut) | Rp20.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102190432-1.jpg)
/jjP104582703-9.jpg)
/P101001736-1.jpg)

%20Lathe%20Chuck%203%20Jaw/dqP106394494-1.jpg)
/P102802117-1.jpg)
/ltP111436785-1.jpg)
/mwP107594824-1.jpg)
/cgP110729448-1.jpg)
/P102767151-1.jpg)
/huP103684642-3.jpg)
/P102026984-2.jpg)
/P103032627-1.jpg)
/feP111191554-1.jpg)
/P102945290-1.jpg)
/paP114839910-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)